Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 6in H x 36in W x 80in L, Foam

  • Mfr # G603680

  • Zoro # G0164230


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Cover Material
Polyurethane
Mattress Height
6"
Height
6 in
Core Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G603680
Zoro #
G0164230
UPC #
-
Country of Origin
United States

Dimensions

Mattress Height
6"
Height
6 in
Length
80 in
Width
36 in
Overall Length
80 in
Overall Height
6 in
Overall Width
36 in

Details

Color
Gray
Cover Material
Polyurethane
Item
Institutional Mattress
Core Material
Foam
Outer Cover
Polyurethane Coated Fabric
Inner Material
Foam
Series
Pinnacle
Maximum User Weight
250 lb
Ligature Resistant
Ligature Resistant
Weight Capacity
250 lb
Integrated Pillow
No
Includes Fire Barrier
Fire Barrier Included
Includes Integrated Pillow
Single-Sided
Resistance Properties
Fluid Resistant, Hypoallergenic, Microbe Resistant
End-to-End Reversible
Reversible
Cover Opacity
Opaque
Product Type
Mattress
Includes Vent
Vented
Flammability Standards
16 CFR 1632, 16 CFR 1633
Top-to-Bottom Reversible
Reversible
Model Name
Mattress

Description

Institutional Mattress, Length 80 in, Height 6 in, Width 36 in, Core Material Foam, Cover Material Polyurethane, Integrated Pillow No, Maximum User Weight 250 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.