Zoro Homepage

Mattress, 75 in L x 25 in W, Polyurethane

  • Mfr # SEG452575P

  • Zoro # G5833773


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Length
75 in
Width
25 in
Height
4 1/2 in
Material of Construction
Polyurethane Coated Fabric/Fiber Core
Includes
Integrated Pillows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEG452575P
Zoro #
G5833773
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
25 in
Height
4 1/2 in
Overall Width
25 in
Overall Length
75 in
Overall Height
4 1/2 in

Details

Color
Gray
Item
Mattress
Material of Construction
Polyurethane Coated Fabric/Fiber Core
Includes
Integrated Pillows
Industry Type
Healthcare
Standards
ASTM D2863-00, ASTM E162-95 Flame Spread Test, Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603
Material
Polyurethane
Product Type
Mattress

Description

Mattress, Length 75 In., Width 25 In., Height 4-1/2 In., Material of Construction Polyurethane Coated Fabric/Fiber Core, Gray, Includes Integrated Pillows, Standards Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603, ASTM D2863-00, ASTM E162-95 Flame Spread Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.