Mattress, 75inL x 25inW x 4-1/2inH, Blue
Mfr # C452575P
Zoro # G5520444
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Length
75 in
Width
25 in
Height
4 1/2 in
Standards
ASTM D2863-00, ASTM E162-95 Flame Spread Test, Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603
Material of Construction
Polyurethane Coated Fabric/Fiber Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C452575P
Zoro #
G5520444
UPC #
-
Country of Origin
United States
Dimensions
Length
75 in
Width
25 in
Height
4 1/2 in
Overall Width
25 in
Overall Length
75 in
Overall Height
4 1/2 in
Details
Color
Blue
Item
Mattress
Standards
ASTM D2863-00, ASTM E162-95 Flame Spread Test, Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603
Material of Construction
Polyurethane Coated Fabric/Fiber Core
Industry Type
Healthcare
Includes
Integrated Pillows
Material
Polyurethane
Product Type
Mattress
Description
Mattress, Length 75 In., Width 25 In., Height 4-1/2 In., Material of Construction Polyurethane Coated Fabric/Fiber Core, Blue, Includes Integrated Pillows, Standards Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603, ASTM D2863-00, ASTM E162-95 Flame Spread Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.