Mattress, 80inL x 36inW x 6inH, Gray
Mfr # MEM603680
Zoro # G5699373
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Length
80 in
Width
36 in
Height
6 in
Color
Gray
Material of Construction
Polyurethane Coated Fabric/Foam Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEM603680
Zoro #
G5699373
UPC #
-
Country of Origin
United States
Dimensions
Length
80 in
Width
36 in
Height
6 in
Overall Height
6 in
Overall Length
80 in
Overall Width
36 in
Details
Color
Gray
Item
Mattress
Material of Construction
Polyurethane Coated Fabric/Foam Core
Industry Type
Healthcare
Standards
ASTM D2863-00, ASTM E162-95 Flame Spread Test, Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603
Material
Polyurethane
Product Type
Mattress
Description
Mattress, Length 80 In., Width 36 In., Height 6 In., Material of Construction Polyurethane Coated Fabric/Foam Core, Gray, Standards Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603, ASTM D2863-00, ASTM E162-95 Flame Spread Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.