Zoro Homepage

Nightstand, 21 in W 18 in L 21 1/2 in H

  • Mfr # 7609SD

  • Zoro # G702014821


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Assembly
Bolt to The Wall/Bolt to The Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7609SD
Zoro #
G702014821
UPC #
819085019278
Country of Origin
United States

Dimensions

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Length
18 in
Width
21 in
Shelf Width
21 in
Height
21 1/2 in
Shelf Depth
18 in

Description

Night Stand, Plastic, Laminate Top, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.