Zoro Homepage

Nightstand, 21 in W 18 in L 21 1/2 in H

  • Mfr # 7609SG

  • Zoro # G302014979


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7609SG
Zoro #
G302014979
UPC #
819085019162
Country of Origin
United States

Dimensions

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Height
21 1/2 in
Width
21 in
Length
18 in
Shelf Depth
18 in
Shelf Width
21 in

Details

Item
Nightstand
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Stone Gray
Weight Capacity
300 lb
Ligature Resistant
Ligature Resistant
Leg Color
Gray
Assembly
Bolt to The Wall/Bolt to The Floor
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Material
Polyethylene
Surface Material
Polyethylene
Standards
ISO 22196
Features
10-Year Factory Warranty, Molded-In Shelving
Style
Shop Chair
Distance Between Shelves
6 in
Model Name
Nightstand with Laminate Top
Flammability Standards
CAL 133, UL 94 HB
Product Type
Nightstand
Includes Mounting Hardware
No Mounting Hardware
Shelf Weight Capacity
1,500 lb
Number of Shelves
3

Description

Night Stand, Plastic, Laminate Top, Stone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.