Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nightstand, 21.5 in H, Aqua

  • Mfr # 7609AQ

  • Zoro # G002014828


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Product Type
Nightstand
Length
18 in
Height
21 1/2 in
Width
21 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7609AQ
Zoro #
G002014828
UPC #
819085019179
Country of Origin
United States

Dimensions

Length
18 in
Height
21 1/2 in
Width
21 in
Overall Width
21 in
Overall Depth
18 in
Overall Height
21 1/2 in
Shelf Width
21 in
Shelf Depth
18 in

Details

Item
Nightstand
Product Type
Nightstand
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Assembly
Bolt to The Wall/Bolt to The Floor
Features
10-Year Factory Warranty, Molded-In Shelving
Ligature Resistant
Ligature Resistant
Leg Color
Blue
Weight Capacity
300 lb
Material
Polyethylene
Color
Aqua
Number of Shelves
3
Surface Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Standards
ISO 22196
Includes Mounting Hardware
No Mounting Hardware
Distance Between Shelves
6 in
Flammability Standards
CAL 133, UL 94 HB
Model Name
Nightstand with Laminate Top
Shelf Weight Capacity
1,500 lb

Description

Night Stand, Plastic, Laminate Top, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.