Zoro Homepage

Nightstand, 21.5 in H, Burgundy

  • Mfr # 7602BY

  • Zoro # G502015653


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Height
21 1/2 in
Width
21 in
Color
Burgundy
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7602BY
Zoro #
G502015653
UPC #
819085017113
Country of Origin
United States

Dimensions

Height
21 1/2 in
Width
21 in
Length
18 in
Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Width
21 in

Description

Endurance Night Stand, Burgandy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.