Zoro Homepage

Nightstand, 21.5 in H, Gray

  • Mfr # 7609GY

  • Zoro # G502014854


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Product Type
Nightstand
Length
18 in
Height
21 1/2 in
Width
21 in
Leg Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7609GY
Zoro #
G502014854
UPC #
819085019230
Country of Origin
United States

Dimensions

Length
18 in
Height
21 1/2 in
Width
21 in
Overall Depth
18 in
Overall Height
21 1/2 in
Overall Width
21 in
Shelf Width
21 in
Shelf Depth
18 in

Details

Item
Nightstand
Product Type
Nightstand
Leg Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Ligature Resistant
Ligature Resistant
Surface Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In Shelving
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Weight Capacity
300 lb
Standards
ISO 22196
Color
Gray
Assembly
Bolt to The Wall/Bolt to The Floor
Material
Polyethylene
Model Name
Nightstand with Laminate Top
Distance Between Shelves
6 in
Number of Shelves
3
Flammability Standards
CAL 133, UL 94 HB
Shelf Weight Capacity
1,500 lb
Includes Mounting Hardware
No Mounting Hardware

Description

Night Stand, Plastic, Laminate Top, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.