Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nightstand, Gray, 21"H x 18"L x 21"W

  • Mfr # 7602BG

  • Zoro # G5460472


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Assembly
Assembled
Color
Blue Gray
Frame Material
Polyethylene
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7602BG
Zoro #
G5460472
UPC #
819085012378
Country of Origin
United States

Dimensions

Height
21 in
Top Thickness
1 1/4 in
Width
21 in
Length
18 in
Material Thickness
1 1/4 in
Shelf Depth
18 in
Overall Width
21 in
Shelf Width
21 in
Overall Height
21 1/2 in
Overall Depth
18 in

Details

Item
Nightstand
Assembly
Assembled
Color
Blue Gray
Frame Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health
Standards
ISO 22196
Features
10-Year Factory Warranty, Molded-In Shelving
Ligature Resistant
Ligature Resistant
Series
Endurance
Surface Material
Plastic
Shape
Rectangular
Leg Color
Blue Gray
Weight Capacity
1,500 lb
Material
Polyethylene
Model Name
Nightstand
Includes Mounting Hardware
No Mounting Hardware
Shelf Weight Capacity
1,500 lb
Flammability Standards
CAL 133, UL 94 HB
Distance Between Shelves
6 in
Number of Shelves
3
Product Type
Nightstand

Description

Nightstand, Secure Facility Type Institutional, Juvenile, Mental Health, Shape Rectangular, Width 21 in, Length 18 in, Series Endurance, Color Blue/Gray, Leg Color Gray, Frame Material Polyethylene, Surface Material Plastic, Top Thickness 1 1/4 in, Height 21 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards Flame Retardant, Features Anti Ligature, Tamper Resistant, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.