Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nightstand, Slate Blue, 21"H x 18"L x 21"W

  • Mfr # 7602SB

  • Zoro # G5460481


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Assembly
Assembled
Color
Slate Blue
Frame Material
Polyethylene
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7602SB
Zoro #
G5460481
UPC #
819085012392
Country of Origin
United States

Dimensions

Height
21 in
Top Thickness
1 1/4 in
Width
21 in
Length
18 in
Overall Width
21 in
Shelf Width
21 in
Overall Height
21 1/2 in
Overall Depth
18 in
Material Thickness
1 1/4 in
Shelf Depth
18 in

Details

Item
Nightstand
Assembly
Assembled
Color
Slate Blue
Frame Material
Polyethylene
Series
Endurance
Shape
Rectangular
Ligature Resistant
Ligature Resistant
Weight Capacity
1,500 lb
Standards
ISO 22196
Secure Facility Type
Institutional
Surface Material
Plastic
Leg Color
Slate Blue
Features
10-Year Factory Warranty, Molded-In Shelving
Material
Polyethylene
Number of Shelves
3
Flammability Standards
CAL 133, UL 94 HB
Shelf Weight Capacity
1,500 lb
Distance Between Shelves
6 in
Model Name
Nightstand
Product Type
Nightstand
Includes Mounting Hardware
No Mounting Hardware

Description

Nightstand, Mental Health, Institutional, Juvenile, Endurance Series, Shape Rectangle, Width 21 In., Height 21 In., Length 18 In., Standards Flame Retardant (Passes CAL-133), Color Slate Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.