Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Chest, 30 in W 18 in L 42 in H

  • Mfr # 7201SD

  • Zoro # G502015660


product price: $649.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Overall Width
30 in
Overall Depth
18 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201SD
Zoro #
G502015660
UPC #
819085017045
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
30 in
Overall Depth
18 in
Height
42 in
Width
30 in
Length
17 1/2 in
Shelf Width
30 in
Shelf Depth
18 in

Details

Item
Open Chest
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Sand
Material
Polyethylene
Surface Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Standards
Greenguard Gold Certified, ISO
Features
10-Year Factory Warranty, Molded-In Shelving
Leg Color
Sand
Assembly
Bolt to The Wall/Bolt to The Floor
Weight Capacity
300 lb
Product Type
Open Chest
Distance Between Shelves
12 in
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Number of Shelves
4
Model Name
Open Chest

Description

Endurance Open Chest, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.