Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Chest, 30 in W 18 in L 42 in H

  • Mfr # 7201SG

  • Zoro # G402015609


product price: $637.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Width
30 in
Overall Depth
18 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Stone Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201SG
Zoro #
G402015609
UPC #
819085017809
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
30 in
Overall Depth
18 in
Width
30 in
Height
42 in
Shelf Width
30 in
Length
17 1/2 in
Shelf Depth
18 in

Details

Item
Open Chest
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Stone Gray
Ligature Resistant
Ligature Resistant
Weight Capacity
300 lb
Standards
Greenguard Gold Certified, ISO
Assembly
Bolt to The Wall/Bolt to The Floor
Material
Polyethylene
Number of Shelves
4
Surface Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In Shelving
Leg Color
Gray
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Style
Guest Chair
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Product Type
Open Chest
Distance Between Shelves
12 in
Model Name
Open Chest
Flammability Standards
CAL 133

Description

Endurance Open Chest, Stone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.