Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Chest, 42 in H, Burgundy

  • Mfr # 7201BY

  • Zoro # G802015612


product price: $639.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Overall Height
42 in
Weight Capacity
300 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201BY
Zoro #
G802015612
UPC #
819085017038
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
42 in
Length
17 1/2 in
Overall Width
30 in
Height
42 in
Width
30 in
Shelf Width
30 in
Shelf Depth
18 in

Details

Weight Capacity
300 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Burgundy
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Item
Open Chest
Material
Polyethylene
Ligature Resistant
Ligature Resistant
Leg Color
Burgundy
Features
10-Year Factory Warranty, Molded-In Shelving
Surface Material
Polyethylene
Standards
Greenguard Gold Certified, ISO
Product Type
Open Chest
Number of Shelves
4
Flammability Standards
CAL 133
Shelf Weight Capacity
300 lb
Distance Between Shelves
12 in
Includes Mounting Hardware
No Mounting Hardware
Model Name
Open Chest

Description

Endurance Open Chest, Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.