Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Chest, 42 in H, Gray

  • Mfr # 7201GY

  • Zoro # G902015635


product price: $639.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Overall Height
42 in
Weight Capacity
300 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201GY
Zoro #
G902015635
UPC #
819085012996
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
42 in
Height
42 in
Width
30 in
Length
17 1/2 in
Overall Width
30 in
Shelf Width
30 in
Shelf Depth
18 in

Details

Weight Capacity
300 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Features
10-Year Factory Warranty, Molded-In Shelving
Surface Material
Polyethylene
Material
Polyethylene
Standards
Greenguard Gold Certified, ISO
Item
Open Chest
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Leg Color
Gray
Ligature Resistant
Ligature Resistant
Color
Gray
Number of Shelves
4
Includes Mounting Hardware
No Mounting Hardware
Shelf Weight Capacity
300 lb
Flammability Standards
CAL 133
Distance Between Shelves
12 in
Product Type
Open Chest
Model Name
Open Chest

Description

Endurance Open Chest, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.