Pants, Inmate Uniforms, Khaki, 42 to 46 In
Mfr # CKH1242
Zoro # G5467436
product price: $25.19
/eaKey Features
Size
X-Large
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKH1242
Zoro #
G5467436
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
X-Large
Fits Waist Size
42 to 46 in
Minimum Waist Size
42 in
Maximum Waist Size
46 in
Tag Size
XL
Details
Item
Inmate Uniform Pants
Color
Tan
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Fabric Weight
7.5 oz
Lining Material
Unlined
Hammer Loop
No
Waist Closure
Elastic
Style
Uniform Pants
Includes Hammer Loop
No
Includes Lining
No
Garment Type
Pants
Description
Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Tan, Maximum Waist Size 46 in, Size X-Large, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.