Pants, Inmate Uniforms, Navy, 34 to 38 In
Mfr # CNY1234
Zoro # G5467366
product price: $25.19
/eaKey Features
Size
Medium
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNY1234
Zoro #
G5467366
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Medium
Fits Waist Size
34 to 38 in
Maximum Waist Size
38 in
Tag Size
M
Minimum Waist Size
34 in
Details
Item
Inmate Uniform Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Lining Material
Unlined
Fabric Weight
7.5 oz
Hammer Loop
No
Includes Hammer Loop
No
Includes Lining
No
Garment Type
Pants
Waist Closure
Elastic
Style
Uniform Pants
Description
Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Navy, Maximum Waist Size 38 in, Size Medium, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.