Zoro Homepage

Pants, Inmate Uniforms, Navy, 46 to 50 In

  • Mfr # CNY1246

  • Zoro # G5467393


product price: $23.99
/ea

Key Features

Size
XX-Large
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNY1246
Zoro #
G5467393
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
XX-Large
Fits Waist Size
46 to 50 in
Minimum Waist Size
46 in
Maximum Waist Size
50 in
Tag Size
2XL

Details

Item
Inmate Uniform Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Fabric Weight
7.5 oz
Hammer Loop
No
Lining Material
Unlined
Includes Hammer Loop
No
Garment Type
Pants
Includes Lining
No
Waist Closure
Elastic
Style
Uniform Pants

Description

Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Navy, Maximum Waist Size 50 in, Size XX-Large, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.