Zoro Homepage

Pants, Inmate Uniforms, Orange, 42 to 46 In

  • Mfr # COR1242

  • Zoro # G5467332


product price: $23.99
/ea

Key Features

Size
X-Large
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COR1242
Zoro #
G5467332
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
X-Large
Fits Waist Size
42 to 46 in
Maximum Waist Size
46 in
Minimum Waist Size
42 in
Tag Size
XL

Details

Item
Inmate Uniform Pants
Color
Orange
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Hammer Loop
No
Fabric Weight
7.5 oz
Lining Material
Unlined
Style
Uniform Pants
Includes Hammer Loop
No
Includes Lining
No
Waist Closure
Elastic
Garment Type
Pants

Description

Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Orange, Maximum Waist Size 46 in, Size X-Large, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.