Pants, Inmate Uniforms, Orange, 46 to 50 In
Mfr # COR1246
Zoro # G5467341
product price: $23.99
/eaKey Features
Size
XX-Large
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COR1246
Zoro #
G5467341
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
XX-Large
Fits Waist Size
46 to 50 in
Minimum Waist Size
46 in
Tag Size
2XL
Maximum Waist Size
50 in
Details
Item
Inmate Uniform Pants
Color
Orange
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Hammer Loop
No
Lining Material
Unlined
Fabric Weight
7.5 oz
Includes Hammer Loop
No
Style
Uniform Pants
Waist Closure
Elastic
Garment Type
Pants
Includes Lining
No
Description
Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Orange, Maximum Waist Size 50 in, Size XX-Large, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.