Zoro Homepage

Pants, Inmate Uniforms, Orange, 50 to 54 In

  • Mfr # COR1250

  • Zoro # G5467357


product price: $23.99
/ea

Key Features

Size
XXX-Large
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COR1250
Zoro #
G5467357
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
XXX-Large
Fits Waist Size
50 to 54 in
Tag Size
3XL
Maximum Waist Size
54 in
Minimum Waist Size
50 in

Details

Item
Inmate Uniform Pants
Color
Orange
Material
35% Cotton, 65% Polyester
Closure Type
Elastic
Features
Triple-Stitched for Long Life
Gender
Men's
Fabric Weight
7.5 oz
Hammer Loop
No
Lining Material
Unlined
Includes Hammer Loop
No
Includes Lining
No
Garment Type
Pants
Waist Closure
Elastic
Style
Uniform Pants

Description

Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Orange, Maximum Waist Size 54 in, Size XXX-Large, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.