Shop CORTECH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radial Rocker with Sand Door, Stone Gray Seat, 30 in W 45 1/2 in L 40 in H, Polyethylene Seat
- Mfr # 146484SGS
- Zoro # G311903189
product price:Â
$
755.99
/ea
Key Features
Seat Color
Stone Gray
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484SGS
- Zoro #
- G311903189
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Rocker with Sand Door
- Seat Color
- Stone Gray
- Seat Material
- Polyethylene
- Color
- Stone Gray
- Features
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
- Leg Color
- Stone Gray
- Standards
- ISO 22196
- Weight Capacity
- 500 lb
- Number of Seats
- 1
- Accepts Ballast
- Ballast Accepted
- Model Name
- Radial Rocker
- Includes Restraint Bar
- No Restraint Bar
- Product Type
- Rocking Chair
- Includes Arms
- Arms Included
- Ballast Capacity
- 300 lb
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 17 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Description
Radial Rocker with Sand Door, Leg Color Stone Gray, Weight Capacity 500 lb, Standards ISO 22196, Features Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.