Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 24 in W, 24 in L, 15 in H, Polyethylene, Blue Gray

  • Mfr # 126484BGS

  • Zoro # G702015088


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126484BGS
Zoro #
G702015088
UPC #
819085013221
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
Overall Width
24 in
Overall Depth
24 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Blue Gray
Frame Color
Blue Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Blue Gray
Color
Blue Gray
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Ballast Door, Raised Edge, Sound Dampening
Surface Material
Polyethylene
Ligature Resistant
Ligature Resistant
Weight Capacity
300 lb
Assembly
Assembled
Standards
ISO 22196
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Accepted
Ballast Capacity
50 lb
Model Name
All Purpose Cube End Table
Support Style
Integral
Product Type
End Table
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Structural Material
Polyethylene

Description

Endurance End Table Blue Gray w/Sand Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.