Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 24 in W, 24 in L, 15 in H, Polyethylene, Burgundy

  • Mfr # 126484BYS

  • Zoro # G102015138


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126484BYS
Zoro #
G102015138
UPC #
819085015423
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
Overall Width
24 in
Overall Depth
24 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Burgundy
Frame Color
Burgundy
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Burgundy
Color
Burgundy
Surface Material
Polyethylene
Weight Capacity
300 lb
Features
Ballast Door, Raised Edge, Sound Dampening
Assembly
Assembled
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Standards
ISO 22196
ADA Compliant
Not ADA Compliant
Support Style
Integral
Flammability Standards
CAL 133, UL 94 HB
Product Type
End Table
Structural Material
Polyethylene
Includes Game Top
No Game Top
Model Name
All Purpose Cube End Table
Includes Mounting Hardware
No Mounting Hardware
Ballast Capacity
50 lb
Accepts Ballast
Ballast Accepted

Description

Endurance End Table Burgundy w/Sand Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.