Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 24 in W, 24 in L, 15 in H, Polyethylene, Green

  • Mfr # 126484GNS

  • Zoro # G802014745


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126484GNS
Zoro #
G802014745
UPC #
819085013191
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
Overall Width
24 in
Overall Depth
24 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Green
Frame Color
Green
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Green
Color
Green
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Surface Material
Polyethylene
Standards
ISO 22196
Weight Capacity
300 lb
Ligature Resistant
Ligature Resistant
Assembly
Assembled
Features
Ballast Door, Raised Edge, Sound Dampening
Includes Mounting Hardware
No Mounting Hardware
Ballast Capacity
50 lb
Accepts Ballast
Ballast Accepted
Support Style
Integral
Structural Material
Polyethylene
Model Name
All Purpose Cube End Table
ADA Compliant
Not ADA Compliant
Flammability Standards
CAL 133, UL 94 HB
Product Type
End Table
Includes Game Top
No Game Top

Description

Endurance End Table Green w/Sand Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.