Zoro Homepage

Rectangle End Table, 27 in W, 19 in L, 16 1/2 in H, Polyethylene, Aqua

  • Mfr # 484AQ

  • Zoro # G702014784


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484AQ
Zoro #
G702014784
UPC #
819085018318
Country of Origin
United States

Dimensions

Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
27 in
Overall Depth
19 in

Description

Endurance End Table Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.