Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 27 in W, 19 in L, 16 1/2 in H, Polyethylene, Gray

  • Mfr # 484GY

  • Zoro # G102014858


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484GY
Zoro #
G102014858
UPC #
819085015577
Country of Origin
United States

Dimensions

Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
27 in
Overall Depth
19 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Gray
Color
Gray
Surface Material
Polyethylene
Assembly
Assembled
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Standards
ISO 22196
Features
10-Year Factory Warranty, Raised Edge, Sound Dampening
Weight Capacity
300 lb
Ligature Resistant
Ligature Resistant
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Model Name
All Purpose Wedge Side Table
Includes Game Top
No Game Top
Product Type
End Table
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Not Accepted
Support Style
Integral
Structural Material
Polyethylene

Description

Endurance End Table Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.