Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 27 in W, 19 in L, 16 1/2 in H, Polyethylene, Indigo

  • Mfr # 484IG

  • Zoro # G002014798


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484IG
Zoro #
G002014798
UPC #
819085018301
Country of Origin
United States

Dimensions

Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
27 in
Overall Depth
19 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Indigo
Frame Color
Indigo
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Blue
Color
Blue
Assembly
Assembled
Standards
ISO 22196
Surface Material
Polyethylene
Weight Capacity
300 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Features
10-Year Factory Warranty, Raised Edge, Sound Dampening
Accepts Ballast
Ballast Not Accepted
Includes Mounting Hardware
No Mounting Hardware
Structural Material
Polyethylene
Model Name
All Purpose Wedge Side Table
ADA Compliant
Not ADA Compliant
Product Type
End Table
Flammability Standards
CAL 133, UL 94 HB
Support Style
Integral
Includes Game Top
No Game Top

Description

Endurance End Table Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.