Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 27 in W, 19 in L, 16 1/2 in H, Polyethylene, Slate Blue

  • Mfr # 484SB

  • Zoro # G202015175


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484SB
Zoro #
G202015175
UPC #
819085015607
Country of Origin
United States

Dimensions

Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
27 in
Overall Depth
19 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Slate Blue
Frame Color
Slate Blue
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Slate Blue
Color
Slate Blue
Surface Material
Polyethylene
Standards
ISO 22196
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Weight Capacity
300 lb
Assembly
Assembled
Ligature Resistant
Ligature Resistant
Features
10-Year Factory Warranty, Raised Edge, Sound Dampening
Product Type
End Table
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Flammability Standards
CAL 133, UL 94 HB
Support Style
Integral
Structural Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Model Name
All Purpose Wedge Side Table

Description

Endurance End Table Slate Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.