Zoro Homepage

Rectangle Utility Table, 48" W, 48" L, 18" H, Polyethylene Brown

  • Mfr # 136484BN

  • Zoro # G4787358


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48"
Length
48"
Height
18"
Diameter
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136484BN
Zoro #
G4787358
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
48"
Height
18"
Diameter
48"
Overall Depth
21 in
Seat Depth
21 in
Overall Height
18 in
Seat Height
18 in
Seat Width
48 in
Overall Width
48 in

Details

Item
Utility Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Brown
Frame Material
Plastic
Leg Color
Brown
Series
Endurance
Color
Brown
Features
Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty
Material
Polyethylene
Surface Material
Polyethylene
Secure Facility Type
Prison and Correctional Facilities
Standards
ISO, Flame Retardant(Passes Cal 133)
Type
Utility Table
Assembly
No Assembly Required
Seat Color
Brown
Seat Material
Polyethylene
Weight Capacity
500 lb
Accepts Ballast
Ballast Not Accepted
Includes Arms
No Arms
Flammability Standards
CAL 133, UL 94 HB
Includes Restraint Bar
No Restraint Bar
Product Type
Bench
Leg Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Model Name
Floor Mount Bench
Number of Seats
2

Description

Bench, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 19 in, Length 48 in, Diameter 48 in, Series Endurance, Color Brown, Leg Color Brown, Frame Material Plastic, Surface Material Polyethylene, Height 18 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Bolt to Floor via Concealed Pilot Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.