Zoro Homepage

ReTab Correction Labels, PK500

  • Mfr # LE42

  • Zoro # G7481126


product price: $57.59
/pk 500, $0.12/ea

Key Features

Color
White
Height
5"
Length
8"
Depth
"-
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE42
Zoro #
G7481126
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Length
8"
Depth
"-
Length (In.)
8 in
Height (In.)
5 in
Depth (In.)
8 in

Details

Item
Correction Label
Color
White

Description

ReTab Correction Labels, Height 5 In., Length 8 In., White, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.