Zoro Homepage

Sabre Group Seating Chair, Brown Seat, Brown Back, 31" W 32" L 33" H

  • Mfr # 96484BN

  • Zoro # G2258621


product price: $521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Seat Color
Brown
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Overall Height
33"
Overall Width
31"
Overall Depth
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96484BN
Zoro #
G2258621
UPC #
819085010152
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
31"
Overall Depth
32"
Back Width
31"
Seat Height
17"
Width
31"
Back Height
16"
Seat Depth
17"
Height
31-1/2"
Seat Width
31"

Details

Item
Group Seating Chair
Seat Color
Brown
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Back Color
Brown
Back Material
High Impact "No Break" UV Stabilized Polyethylene
Assembled/Unassembled
Assembled
Color
Brown
Series
Sabre
Standards
Flame retardant (passes Cal 133)
Weight Capacity
1500 lb.
Features
Sectional Lounge Chair System, Rotationally Molded, One-Piece, No Steel or Wood Components
Office Chair Style
Reception Chair
Surface Material
Polyethylene
Leg Color
Brown
Assembly
Assembled
Material
Polyethylene
Style
Reception Chair
Model Name
Sabre Chair
Includes Restraint Bar
No Restraint Bar
Leg Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Ganging
Gangable
Product Type
Reception Chair
Accepts Ballast
Ballast Not Accepted
Modular Component Type
Standalone
Number of Seats
1
Includes Arms
No Arms

Description

Reception Chair, Width 30 1/2 in, Series Sabre, Color Brown, Leg Color Brown, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.