Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafeBin 35 gal Rectangular Institutional Plastic Can, Black, Polyethylene, 23 in

  • Mfr # 35BKBK

  • Zoro # G815864863


product price: $1,388.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Capacity
35 gal
Series
SafeBin
Container Shape
Rectangular
Height
54 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BKBK
Zoro #
G815864863
UPC #
-
Country of Origin
United States

Dimensions

Height
54 in
Overall Width
23 in
Depth
29 in

Details

Container Capacity
35 gal
Item
Institutional Plastic Can
Series
SafeBin
Container Shape
Rectangular
Color
Black
Material
Polyethylene
Container Mounting Style
Wall or Free-Standing
Finish
Unfinished
Mobility
Stationary
Includes
Plastic Liner
Features
Lockable
Lid Type
Flat with Side Opening
Includes Ashtray
Ashtray Not Included
Resistance Properties
Corrosion-Resistant, Flame/Fire-Retardant, Tamper-Resistant
Rigid Liner Material
Plastic
Number of Wheels
0

Description

SafeBin,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.