Shop CORTECH
See all product information
Create Account
Seat/Shelf, Brown Seat, 18 in W 18 in L 11 in H, Polyethylene Seat
- Mfr # 8602BN
- Zoro # G716556010
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Brown
Seat Material
Polyethylene
Overall Height
11 in
Overall Width
18 in
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8602BN
- Zoro #
- G716556010
- UPC #
- -
- Country of Origin
- United States
- Item
- Seat/Shelf
- Seat Color
- Brown
- Seat Material
- Polyethylene
- Includes Game Top
- No Game Top
- Weight Capacity
- 2,000 lb
- Product Type
- Seat/Shelf
- Tabletop Color
- Brown
- Shape
- Square
- Tabletop Material
- Polyethylene
- Includes Arms
- No Arms
- Assembly
- Assembled
- ADA Compliant
- Not ADA Compliant
- Frame Color
- Brown
- Features
- Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- UL 94 HB
- Number of Seats
- 1
- Standards
- Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
- Model Name
- Endurance
- Structural Material
- Polyethylene
- Support Style
- Bolt to Wall
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Not Accepted
Dimensions
- Overall Height
- 11 in
- Overall Width
- 18 in
- Overall Depth
- 18 in
- Seat Width
- 18 in
- Seat Depth
- 18 in
- Fits Chest Size
- Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Description
Seat/Shelf, Shape Square, Leg Color Not Applicable, Weight Capacity 2,000 lb, Assembly Assembled, Standards Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB, Features Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.