Seat/Shelf, Gray Seat, 18 in W 18 in L 11 in H, Polyethylene Seat

  • Mfr # 8602GY

  • Zoro # G316554126


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Seat Color
Gray
Seat Depth
18 in
Model Name
Endurance
Support Style
Bolt to Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602GY
Zoro #
G316554126
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
18 in
Overall Height
11 in
Overall Width
18 in
Seat Width
18 in
Overall Depth
18 in

Details

Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Seat Color
Gray
Item
Seat/Shelf
Model Name
Endurance
Support Style
Bolt to Wall
Number of Seats
1
Ligature Resistant
Ligature Resistant
Tabletop Color
Gray
Structural Material
Polyethylene
Product Type
Seat/Shelf
Flammability Standards
UL 94 HB
Frame Color
Gray
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Includes Arms
No Arms
Tabletop Material
Polyethylene
Weight Capacity
2,000 lb
Seat Material
Polyethylene
Shape
Square
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Includes Game Top
No Game Top
Assembly
Assembled
Accepts Ballast
Ballast Not Accepted

Description

Seat/Shelf, Shape Square, Leg Color Not Applicable, Weight Capacity 2,000 lb, Assembly Assembled, Standards Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB, Features Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.