Seat/Shelf, Green Seat, 18 in W 18 in L 11 in H, Polyethylene Seat

  • Mfr # 8602GN

  • Zoro # G016554044


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Model Name
Endurance
Overall Height
11 in
Includes Mounting Hardware
No Mounting Hardware
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Weight Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602GN
Zoro #
G016554044
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Seat Width
18 in
Seat Depth
18 in
Overall Depth
18 in
Overall Width
18 in

Details

Model Name
Endurance
Includes Mounting Hardware
No Mounting Hardware
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Weight Capacity
2,000 lb
Includes Arms
No Arms
Includes Game Top
No Game Top
Tabletop Color
Green
Structural Material
Polyethylene
Support Style
Bolt to Wall
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Not Accepted
Seat Material
Polyethylene
Ligature Resistant
Ligature Resistant
Number of Seats
1
Tabletop Material
Polyethylene
Shape
Square
Assembly
Assembled
Seat Color
Green
Frame Color
Green
Flammability Standards
UL 94 HB
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Product Type
Seat/Shelf
Item
Seat/Shelf

Description

Seat/Shelf, Shape Square, Leg Color Not Applicable, Weight Capacity 2,000 lb, Assembly Assembled, Standards Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB, Features Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.