Sectional Chair, Gray Seat, 31 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 96484GYS

  • Zoro # G602014792


product price: $566.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96484GYS
Zoro #
G602014792
UPC #
819085010138
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Height
33 in
Seat Height
17 in
Seat Depth
32 in
Length
32 in
Width
30 1/2 in
Seat Width
31 in

Details

Item
Sectional Chair
Seat Color
Gray
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Gray
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Tamperproof Screws, One Piece, Molded Design for Increased Strength, Stain Resistant
Surface Material
Polyethylene
Weight Capacity
1,000 lb
Standards
ISO 22196
Assembly
Assembled
Leg Color
Gray
Style
Shop Chair
Product Type
Sectional Chair
Includes Restraint Bar
No Restraint Bar
Ballast Capacity
300 lb
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms
Flammability Standards
CAL 133
Model Name
Sabre Chair
Ganging
Gangable
Number of Seats
1
Accepts Ballast
Ballast Accepted
Leg Material
Polyethylene

Description

Sectional Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 1/2 in, Length 32 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.