Sectional Chair, Sand Seat, 31 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 96484SD

  • Zoro # G602014907


product price: $440.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Sand
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96484SD
Zoro #
G602014907
UPC #
819085014884
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Height
33 in
Seat Width
31 in
Seat Depth
32 in
Width
30 1/2 in
Length
32 in
Seat Height
17 in

Details

Item
Sectional Chair
Seat Color
Sand
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Sand
Leg Color
Sand
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Weight Capacity
1,000 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Tamperproof Screws, One Piece, Molded Design for Increased Strength, Stain Resistant
Surface Material
Polyethylene
Assembly
Assembled
Style
Sectional Chair
Number of Seats
1
Flammability Standards
CAL 133
Includes Restraint Bar
No Restraint Bar
Product Type
Sectional Chair
Leg Material
Polyethylene
Modular Component Type
Standalone
Model Name
Sabre Chair
Accepts Ballast
Ballast Not Accepted
Ganging
Gangable
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms

Description

Sectional Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 1/2 in, Length 32 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.