Zoro Homepage

Security Curtain Tab, Hook-and-Loop, Black

  • Mfr # CTAB6

  • Zoro # G9414151


product price: $46.79
/pk 6, $7.80/ea

Key Features

Color
Black
Material
Hook-and-Loop
Length (In.)
6 in
Dia. (In.)
3/4 in
Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTAB6
Zoro #
G9414151
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Dia. (In.)
3/4 in
Width (In.)
3/4 in
Hook Size (In.)
3/4 x 6
Overall Width
3/4 in
Overall Height
6 in
Maximum Rod Diameter
3/4 in

Details

Color
Black
Material
Hook-and-Loop
Item
Security Curtain Tab
Capacity
20 lb
For Use With
Cortech Shower Curtain Systems
Finish
Matte
Type
Anti-Ligature
Includes
Molded Slides
Mounting
Track
Features
Anti-Ligature
Closure Style
Hook-and-Loop
Product Type
Security Curtain Tabs
Weight Capacity
20 lb

Description

Security Curtain Tabs, Closure Style Hook-and-Loop, Color Black, Features Ligature Resistant, Finish Matte, Material Plastic, Maximum Rod Diameter 3/4 in, Overall Height 6 in, Overall Width 3/4 in, Product Type Security Curtain Tabs, Weight Capacity 20 lb, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.