Zoro Homepage

Security Toothbrush, Plastic, PK144

  • Mfr # 90036

  • Zoro # G9477571


product price: $63.69
/pk 144, $0.44/ea

Key Features

Material
Plastic
Color
Green/White
Bristle Material
Plastic
Product Type
Security Toothbrush
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90036
Zoro #
G9477571
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 in

Details

Item
Security Toothbrush
Material
Plastic
Color
Green/White
Bristle Material
Plastic
Product Type
Security Toothbrush
Bristle Firmness
Soft
Handle Material
Plastic

Description

Security Toothbrush, Product Type Security Toothbrush, Bristle Firmness Soft, Handle Length 4 in, Color Green/White, Bristle Material Plastic, Series Not Applicable, Standards Not Applicable, Handle Material Plastic, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.