Sentinel Arm Chair, Brown Seat, Brown Back, 24" W 24" L 33" H, Fixed, Polyethylene Seat

  • Mfr # 106484BN

  • Zoro # G5950271


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Brown
Seat Material
Polyethylene
Overall Height
33"
Overall Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106484BN
Zoro #
G5950271
UPC #
819085012552
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
24"
Overall Depth
24"
Height
17-1/2"
Back Height
15"
Width
24"
Seat Depth
18"
Seat Height
18"
Seat Width
19"
Back Width
24"

Details

Item
Arm Chair
Arm Style
Fixed
Seat Color
Brown
Seat Material
Polyethylene
Back Color
Brown
Back Material
Polyethylene
Assembled/Unassembled
Assembled
Color
Brown
Series
Sentinel
Standards
ISO, Flame Retardant (Passes Cal 133)
Weight Capacity
1500 lb.
Features
Heavy-Duty, No Steel or Wood Components, Can be Used as Stand Alone or be Ganged Together, Can be Easily Filled with Sand Through Ballast Door on Site to Weigh Down. Secures with Tamperproof Screws
Assembly
Assembled
Leg Color
Brown
Office Chair Style
Reception Chair
Material
Polyethylene
Style
Reception Chair
Number of Seats
1
Accepts Ballast
Ballast Not Accepted
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Includes Restraint Bar
No Restraint Bar
Model Name
Sentinel Arm Chair
Includes Arms
Arms Included
Leg Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Product Type
Arm Chair

Description

Arm Chair, Width 17 in, Series Sentinel, Color Brown, Leg Color Brown, Height 17 1/2 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.