Zoro Homepage

Shelf/Step, 8 in H, Aqua

  • Mfr # 8600AQ

  • Zoro # G902014706


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Depth
16 in
Overall Width
16 in
Color
Aqua
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600AQ
Zoro #
G902014706
UPC #
819085017618
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Depth
16 in
Overall Width
16 in
Base Dia. (In.)
16 in
Height (In.)
8 in
Shelf Length (In.)
16 in
Shelf Width
10 in
Depth (In.)
10 in
Width (In.)
16 in
Shelf Width (In.)
10 in
Shelf Depth
10 in

Details

Material
Polyethylene
Color
Aqua
Standards
ISO
For Use With
1
Item
Shelf/Step
Ligature Resistant
Ligature Resistant
Type
Wall Mount
Number of Shelves
1
Assembly
Fully Assembled
Product Type
Shelf/Step
Flammability Standards
CAL 133
Model Name
All Purpose Wall-Mount Shelf
Includes Mounting Hardware
No Mounting Hardware
Shelf Weight Capacity
300 lb

Description

Endurance All Purpose Large Shelf, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.