Zoro Homepage

Shelf/Step, 8 in H, Brown

  • Mfr # 8600BN

  • Zoro # G202318467


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Brown
Ligature Resistant
Ligature Resistant
Base Dia. (In.)
16 in
For Use With
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600BN
Zoro #
G202318467
UPC #
819085016826
Country of Origin
United States

Dimensions

Base Dia. (In.)
16 in
Width (In.)
16 in
Depth (In.)
10 in
Overall Depth
16 in
Shelf Length (In.)
16 in
Height (In.)
8 in
Overall Height
8 in
Shelf Width (In.)
10 in
Shelf Width
10 in
Shelf Depth
10 in
Overall Width
16 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Brown
Ligature Resistant
Ligature Resistant
For Use With
1
Assembly
Fully Assembled
Standards
ISO
Type
Wall Mount
Number of Shelves
1
Product Type
Shelf/Step
Shelf Weight Capacity
300 lb
Model Name
All Purpose Wall-Mount Shelf
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware

Description

Endurance Wall Mount Step/Shelf 2.0, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.