Zoro Homepage

Shelf/Step, 8 in H, Green

  • Mfr # 8600GN

  • Zoro # G802318935


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Green
Overall Height
8 in
Overall Depth
16 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600GN
Zoro #
G802318935
UPC #
819085016857
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Depth
16 in
Depth (In.)
10 in
Width (In.)
16 in
Shelf Width (In.)
10 in
Shelf Length (In.)
16 in
Base Dia. (In.)
16 in
Height (In.)
8 in
Shelf Depth
10 in
Overall Width
16 in
Shelf Width
10 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Green
Number of Shelves
1
Assembly
Fully Assembled
Standards
ISO
Type
Wall Mount
Ligature Resistant
Ligature Resistant
For Use With
1
Product Type
Shelf/Step
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Shelf Weight Capacity
300 lb
Model Name
Endurance 2 Shelf

Description

Endurance Wall Mount Step/Shelf 2.0, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.