Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf/Step, 8 in H, Indigo

  • Mfr # 8600IG

  • Zoro # G202203503


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Number of Shelves
1
Color
Indigo
Standards
ISO
Ligature Resistant
Ligature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8600IG
Zoro #
G202203503
UPC #
819085017625
Country of Origin
United States

Dimensions

Height (In.)
8 in
Shelf Width (In.)
10 in
Overall Width
16 in
Overall Height
8 in
Shelf Length (In.)
16 in
Base Dia. (In.)
16 in
Depth (In.)
10 in
Width (In.)
16 in
Overall Depth
16 in
Shelf Depth
10 in
Shelf Width
10 in

Details

Material
Polyethylene
Number of Shelves
1
Color
Indigo
Item
Shelf/Step
Standards
ISO
Ligature Resistant
Ligature Resistant
For Use With
1
Type
Wall Mount
Assembly
Fully Assembled
Product Type
Shelf/Step
Includes Mounting Hardware
No Mounting Hardware
Shelf Weight Capacity
300 lb
Flammability Standards
CAL 133
Model Name
All Purpose Wall-Mount Shelf

Description

Endurance Wall Mount Step/Shelf 2.0, Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.