Zoro Homepage

Shelf/Step, 8 in H, Stone Gray

  • Mfr # 8600SG

  • Zoro # G102318468


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Stone Gray
Base Dia. (In.)
16 in
Shelf Length (In.)
16 in
Ligature Resistant
Ligature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600SG
Zoro #
G102318468
UPC #
819085017649
Country of Origin
United States

Dimensions

Base Dia. (In.)
16 in
Shelf Length (In.)
16 in
Shelf Width (In.)
10 in
Width (In.)
16 in
Overall Height
8 in
Depth (In.)
10 in
Height (In.)
8 in
Overall Depth
16 in
Shelf Width
10 in
Shelf Depth
10 in
Overall Width
16 in

Description

Endurance Wall Mount Step/Shelf 2.0, Stone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.