Zoro Homepage

Shelving Unit, Series Endurance Polyethylene Green

  • Mfr # 7111GN

  • Zoro # G5918166


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Series
Endurance
Number of Shelves
4
Height
51 in
Width
22 in
Secure Facility Type
Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7111GN
Zoro #
G5918166
UPC #
-
Country of Origin
United States

Dimensions

Height
51 in
Width
22 in
Length
11 in
Shelf Depth
14 in
Overall Height
49 in
Overall Width
25 in
Overall Depth
14 in
Shelf Width
25 in

Details

Item
Shelving Unit
Series
Endurance
Number of Shelves
4
Color
Green
Secure Facility Type
Institutional
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Shape
Rectangular
Features
10-Year Factory Warranty
Surface Material
Polyethylene
Assembly
Bolt to The Wall
Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Shelf Weight Capacity
300 lb
Product Type
Shelving Unit
Model Name
Wall-Mount Shelving: 4 Shelf
Distance Between Shelves
12 in

Description

Shelving Unit, Freestanding, Open, Material Polyethylene, Number of Shelves 4, Width 20 In., Depth 10 In., Height 12 In., Green, Standards ISO, Flame Retardant(Passes Cal 133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.