Zoro Homepage
This item is Discontinued.
Cortech Shower Curtain System, 40 in.W x 120 in.H CCUR40120

Shower Curtain System, 40 in.W x 120 in.H (Discontinued)

  • Mfr # CCUR40120
  • Zoro # G9413975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCUR40120
Zoro #
G9413975
UPC #
-
Country of Origin
United States

Dimensions

Curtain Height
120 in
Curtain Width
40 in

Details

Item
Shower Curtain System
Curtain/Door Material
18 oz. Coated PVC
Secure Facility Type
Prison and Correctional Facilities
Curtain Material
18 oz. Coated PVC
Features
Anti-Bacterial, Anti-Fungal, and Mildew Resistant. Can Be Easily Cut to Custom Length with No Threads Fraying. Original Hook-and-Loop Brand Tabs. Durable Vinyl Coated Mesh Screen At Top Facilitates Air Flow. 16 oz Clear Vinyl Base to Ensure Safety and Security. Privacy Curtain Middle is Reinforced with A Polyester Scrim for Greater Rip Stop. Curtains Work with Other Hook-and-Loop Hung Track Systems. Made In USA

Description

Shower Curtain System, Curtain Material 18 oz. Coated PVC, Curtain Height 120 In., Curtain Width 40 In., Secure Facility Type Prison and Correctional Facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.