Shower Curtain System, Plastic, Blue, 40" W, 87" L
Mfr # CCUR4087
Zoro # G9413957
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Curtain/Door Material
18 oz Coated PVC
Color
Blue
Curtain Height
87 in
Length
87"
Width
40"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCUR4087
Zoro #
G9413957
UPC #
-
Country of Origin
United States
Dimensions
Curtain Height
87 in
Length
87"
Width
40"
Curtain Width
40 in
Overall Width
40 in
Hanging Length
87 in
Details
Curtain/Door Material
18 oz Coated PVC
Color
Blue
Material
Plastic
Item
Shower Curtain System
Secure Facility Type
Prison and Correctional Facilities
Curtain Material
18 oz. Coated PVC
Features
Clear Vinyl Base
Pattern
Solid
Product Type
Shower Curtain System
Resistance Properties
Nonflammable, Mildew Resistant
Description
Shower Curtain System, Color Blue, Features Clear Vinyl Base, Hanging Length 87 in, Material Plastic, Mounting Type Hook-and-Loop, Number of Hooks Required Not Applicable, Overall Width 40 in, Pattern Solid, Product Type Shower Curtain System, Resistance Properties Nonflammable, Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.