Zoro Homepage

Solstice Bed

  • Mfr # 100SG

  • Zoro # G315574200


product price: $1,698.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
21 in
Overall Width
36 in
Overall Length
80 in
Features
10-Year Factory Warranty, Easy to Clean and Maintain, Molded-In Headboard and Footboard, Bolt to Floor via Concealed Pilot Holes, Ballast Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SG
Zoro #
G315574200
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
36 in
Overall Length
80 in
For Mattress Length
75 in
For Mattress Width
36 in

Details

Color
Stone Gray
Material
Polyethylene
Features
10-Year Factory Warranty, Easy to Clean and Maintain, Molded-In Headboard and Footboard, Bolt to Floor via Concealed Pilot Holes, Ballast Ready
Standards
Greenguard Gold Certified, ISO, RAL-AN23-010
Item
Institutional Bed
Weight Capacity
2,000 lb
Ligature Resistant
Ligature Resistant
Flammability Standards
CAL 133
Model Name
Solstice Behavioral Health Bed
Number of Storage Compartments
0
Product Type
Bed

Description

Solstice Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.